Phoenix Contact 2966197 DIN Rail Mountable PLC Relay Module | Graybar Store
Phoenix Contact - DIN Rail Mountable PLC Relay Module - 2966197
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable PLC Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966197
    SKU: 99536194
    $22.74
    Checking Pricing
         
    Voltage Rating:120V
    Amperage Rating:6
    Width (mm):6.2
    Depth (mm):94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966197
    • Amperage Rating 6
    • Depth (mm) 94
    • Width (mm) 6.2
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail mountable green PLC relay module, SPDT, 120V AC, 6A, dimensions 6.2 W x 80 H x 94 D mm.
    • Consisting of base terminal block PLC-BSC/21
    • With screw connection and pluggable miniature relay with power contact