Leviton 3801-DIN Din-Rail Mountable Modules Receptacle | Graybar Store
Leviton - Din-Rail Mountable Modules Receptacle - 3801-DIN
+ / - Hover over image to Zoom
Other Views

    Din-Rail Mountable Modules Receptacle

    Manufacturer: Leviton
    Manufacturer #: 3801-DIN
    SKU: 25121153
    $84.67
    Checking Pricing
         
    Voltage Rating:120 VAC
    No. of Outlets:1
    Mount Type:DIN-Rail
    Connections:Terminal Block
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 3801-DIN
    • Connections Terminal Block
    • Application Commercial, Industrial
    • Type Type 4 SPD
    • Mount Type DIN-Rail
    • No. of Outlets 1
    • Material Polycarbonate
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    15-Amp, 125 Volt, Din-Rail Mountable Modules Receptacle, Single Blade, Industrial Grade, Grounding, Black