Phoenix Contact 3036372 DIN Rail Mountable Fuse Modular Terminal Block With Spring Cage Connection For Flat Type C Fuse Insert | Graybar Store
Phoenix Contact - DIN Rail Mountable Fuse Modular Terminal Block With Spring Cage Connection For Flat Type C Fuse Insert - 3036372
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Fuse Modular Terminal Block With Spring Cage Connection For Flat Type C Fuse Insert

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036372
    SKU: 22068956
    $6.22
    Checking Pricing
         
    Wire Size:28 to 10
    Width (mm):8.2
    Color:Black
    Amperage Rating:30
    Voltage Rating:400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036372
    • Color Black
    • Amperage Rating 30
    • Width (mm) 8.2
    • Wire Size 28 to 10
    • Voltage Rating 400
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse modular black terminal block with spring cage connection, for flat type C fuse insert, 30A, 400V, 1-level, 1-pole, width 8.2 mm, DIN rail mountable.
    • AWG: 28 - 12
    • Mounting type: NS 35/7,5, NS 35/15