Phoenix Contact 3048386 DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Midget Glass Fuse Insert | Graybar Store
Phoenix Contact - DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Midget Glass Fuse Insert - 3048386
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Midget Glass Fuse Insert

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048386
    SKU: 25022283
    $15.53
    Checking Pricing
         
    Wire Size:16 to 4
    Width (mm):18.0
    Color:Black
    Amperage Rating:32
    Voltage Rating:690
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048386
    • Color Black
    • Amperage Rating 32
    • Width (mm) 18.0
    • Wire Size 16 to 4
    • Voltage Rating 690
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Fuse modular black terminal block with screw connection, for midget glass fuse insert, 32A, 690V, 16 to 4 AWG, 1-level, 1-pole, width 18.0 mm, DIN rail mountable.
    • Nominal current: 32 A
    • Color: Black