Phoenix Contact 3118203 DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Flat Fuse Insert | Graybar Store
Phoenix Contact - DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Flat Fuse Insert - 3118203
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Fuse Modular Terminal Block With Screw Connection For Flat Fuse Insert

    Manufacturer: Phoenix Contact
    Manufacturer #: 3118203
    SKU: 99694776
    $10.05
    Checking Pricing
         
    Wire Size:24 to 8
    Width (mm):8.2
    Color:Black
    Amperage Rating:30
    Voltage Rating:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3118203
    • Color Black
    • Amperage Rating 30
    • Width (mm) 8.2
    • Wire Size 24 to 8
    • Voltage Rating 250
    • Country of Origin PL - Poland
    Product Overview:
    Fuse modular black terminal block with screw connection, for flat fuse insert, 30A, 250V, 24 to 8 AWG, 1-level, 1-pole, width 8.2 mm, DIN rail mountable.
    • AWG: 26 - 8
    • Width: 8.2 mm
    • Color: Black