Phoenix Contact 3046032 DIN Rail Mountable Fuse Modular Terminal Block For Type G Fuse Insert | Graybar Store
Phoenix Contact - DIN Rail Mountable Fuse Modular Terminal Block For Type G Fuse Insert - 3046032
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Fuse Modular Terminal Block For Type G Fuse Insert

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046032
    SKU: 22119132
    $5.45
    Checking Pricing
         
    Wire Size:26 to 10
    Width (mm):6.2
    Amperage Rating:6.3
    Voltage Rating:500
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046032
    • Color Black
    • Amperage Rating 6.3
    • Width (mm) 6.2
    • Wire Size 26 to 10
    • Voltage Rating 500
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Black fuse modular terminal block 26 to 10 AWG, 1-Pole, 6.3A, 500V, Width 6.2 mm DIN rail mountable.
    • For 5 x 20 mm G fuse inserts
    • With LED for 24 V DC
    • Color: Black