Phoenix Contact 3044131 DIN Rail Mountable Feed-Through Screw Connection Terminal Block | Graybar Store
Phoenix Contact - DIN Rail Mountable Feed-Through Screw Connection Terminal Block - 3044131
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Feed-Through Screw Connection Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044131
    SKU: 25014363
    $1.40
    Checking Pricing
         
    Wire Size:24 to 8
    Width (mm):8.2
    Amperage Rating:57
    Voltage Rating:1000
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044131
    • Color Grey
    • Amperage Rating 57
    • Width (mm) 8.2
    • Wire Size 24 to 8
    • Voltage Rating 1000
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed-through grey screw connection terminal block, 24 to 8 AWG, 1-pole, 57A, 1000V, width 8.2 mm DIN rail mountable.
    • Screw connection
    • 1-level