Phoenix Contact 3044115 DIN Rail Mountable Feed-Through Screw Connection Terminal Block | Graybar Store
Phoenix Contact - DIN Rail Mountable Feed-Through Screw Connection Terminal Block - 3044115
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Feed-Through Screw Connection Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044115
    SKU: 22128593
    $1.06
    Checking Pricing
         
    Wire Size:26 to 10
    Width (mm):6.2
    Amperage Rating:41
    Voltage Rating:1000
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044115
    • Color Blue
    • Amperage Rating 41
    • Width (mm) 6.2
    • Wire Size 26 to 10
    • Voltage Rating 1000
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed-through blue screw connection terminal block, 26 to 10 AWG, 1-pole, 41A, 1000V, width 6.2 mm DIN rail mountable.
    • Screw connection
    • 1-level