Phoenix Contact 2891929 DIN Rail Mountable Ethernet Switch | Graybar Store
Phoenix Contact - DIN Rail Mountable Ethernet Switch - 2891929
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Ethernet Switch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891929
    SKU: 25069240
    $174.28
    Checking Pricing
         
    No. of Ports:8
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ-45
    Mounting Type:DIN-Rail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891929
    • Type Unmanaged
    • No. of Ports 8
    • Adapter Type RJ-45
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DIN rail mountable grey ethernet switch, 8 ports, RJ45, transmission speed 10/100 Mbps, dimensions 50 W x 120 H x 70 D mm.
    • Automatic detection of data transmission speed of 10 or 100 Mbps (RJ45)
    • One port is located on the bottom