Phoenix Contact 2891152 DIN Rail Mountable Ethernet Switch | Graybar Store
Phoenix Contact - DIN Rail Mountable Ethernet Switch - 2891152
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Ethernet Switch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2891152
    SKU: 25069239
    $108.52
    Checking Pricing
         
    No. of Ports:5
    Transmission Speed (Mbps):100
    Adapter Type:RJ-45
    Mounting Type:DIN-Rail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2891152
    • Type Unmanaged
    • No. of Ports 5
    • Adapter Type RJ-45
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    DIN rail mountable grey ethernet switch, 5 ports, RJ45, transmission speed 100 Mbps, dimensions 30 W x 120 H x 70 D mm.
    • Automatic detection of data transmission speed of 10 or 100 Mbps (RJ45)
    • One port is located on the bottom