Phoenix Contact 5600462 DIN Rail Mountable Duplex Socket | Graybar Store
Phoenix Contact - DIN Rail Mountable Duplex Socket - 5600462
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Duplex Socket

    Manufacturer: Phoenix Contact
    Manufacturer #: 5600462
    SKU: 99536290
    $53.31
    Checking Pricing
         
    Voltage Rating:125V
    Amperage Rating:15
    Width (mm):83
    Depth (mm):52
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5600462
    • Amperage Rating 15
    • Depth (mm) 52
    • Width (mm) 83
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DIN rail mountable duplex socket with built-In circuit breaker, 125V AC, 15A, NEMA 5-15R, dmensions 83 W x 134 H x 52 D mm.
    • Screw connection type
    • Housing color: Ivory