Phoenix Contact 5600461 DIN Rail Mountable Duplex Socket | Graybar Store
Phoenix Contact - DIN Rail Mountable Duplex Socket - 5600461
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Duplex Socket

    Manufacturer: Phoenix Contact
    Manufacturer #: 5600461
    SKU: 99536192
    $27.60
    Checking Pricing
         
    Voltage Rating:125V
    Amperage Rating:15
    Width (mm):83
    Depth (mm):49
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5600461
    • Amperage Rating 15
    • Depth (mm) 49
    • Width (mm) 83
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DIN rail mountable ivory duplex socket, 125V AC, 15A, NEMA 5-15R, dimensions 83 W x 134 H x 49 D mm D.
    • Screw connection type
    • Housing color: Ivory