Phoenix Contact 2963860 DIN Rail Mountable Control Cabinet Socket With LED Indicator | Graybar Store
Phoenix Contact - DIN Rail Mountable Control Cabinet Socket With LED Indicator - 2963860
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable Control Cabinet Socket With LED Indicator

    Manufacturer: Phoenix Contact
    Manufacturer #: 2963860
    SKU: 22124470
    $20.94
    Checking Pricing
         
    Voltage Rating:125V
    Amperage Rating:15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2963860
    • Amperage Rating 15
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin GR - Greece
    Product Overview:
    DIN rail mountable grey control cabinet socket with LED indicator, 125V AC, 15A, NEMA 5-15R.
    • For mounting on DIN rails and in the service interface
    • Housing color; Grey
    • With screw connection