Phoenix Contact 3022218 DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp | Graybar Store
Phoenix Contact - DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp - 3022218
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 3022218
    SKU: 99536169
    $1.13
    Checking Pricing
         
    Width (mm):9.5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3022218
    • Color Grey
    • Width (mm) 9.5
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Grey CLIPFIX 35-5 quick mounting end clamp, width 9.5 mm DIN rail mountable.
    • With marking option
    • Color: Grey