Phoenix Contact 3022276 DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp | Graybar Store
Phoenix Contact - DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp - 3022276
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 3022276
    SKU: 22087046
    $0.98
    Checking Pricing
         
    Width (mm):5.15
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3022276
    • Color Grey
    • Width (mm) 5.15
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Grey CLIPFIX 35-5 quick mounting end clamp, width 5.15 mm DIN rail mountable.
    • With marking option
    • Color: Grey