Phoenix Contact DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp | Graybar Store
Phoenix Contact - DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable CLIPFIX 35-5 Quick Mounting End Clamp

    Manufacturer: Phoenix Contact
         

    CLIPFIX quick mounting end clamp for use on DIN rails.

    • With marking option
    • Color: Grey
    See More >>
    • Manufacturer Phoenix Contact
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (mm)
    Color
    Price
    3022276
    22087046
    5.15
    Grey
    $
    0
    .98
    /
    EA
    22087046
    Width (mm)
    5.15
    Color
    Grey
    $
    0
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3022218
    99536169
    9.5
    Grey
    $
    1
    .13
    /
    EA
    99536169
    Width (mm)
    9.5
    Color
    Grey
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22087046 SKU, 22087046 ANALYTICS...
    Price
    $
    0
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99536169 SKU, 99536169 ANALYTICS...
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available