Phoenix Contact 2966841 DIN-Rail Mountable Barrier/Separating Plate | Graybar Store
Phoenix Contact - DIN-Rail Mountable Barrier/Separating Plate - 2966841
+ / - Hover over image to Zoom
Other Views

    DIN-Rail Mountable Barrier/Separating Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966841
    SKU: 99695259
    $5.57
    Checking Pricing
         
    Width (mm):2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966841
    • Color Black
    • Width (mm) 2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Black barrier/separating plate, width 2 mm DIN rail mountable.
    • Required at the start and end of the PLC terminal strip
    • Color: Black