Phoenix Contact 3003020 DIN Rail End Cover | Graybar Store
Phoenix Contact - DIN Rail End Cover - 3003020
+ / - Hover over image to Zoom
Other Views

    DIN Rail End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3003020
    SKU: 94001733
    $1.23
    Checking Pricing
         
    Length (mm):42.5
    Width (mm):1.8
    Height (mm):35.9
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3003020
    • Color Grey
    • Height (mm) 35.9
    • Length (mm) 42.5
    • Width (mm) 1.8
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail grey end cover, 42.5 L x 1.8 W x 35.9 H mm.
    • Dimensions: 42.5 L x 1.8 W x 35.9 H mm
    • Color: Grey