Altronix D10 Din Rail Bracket, 10 Inch | Graybar Store
Altronix - Din Rail Bracket, 10 Inch - D10
+ / - Hover over image to Zoom
Other Views

    Din Rail Bracket, 10 Inch

    Manufacturer: Altronix
    Manufacturer #: D10
    SKU: 22119432
    $6.97
    Checking Pricing
         
    Size:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # D10
    • Size 10 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    10 inch DIN rail bracket.