Phoenix Contact 3003224 DIN Rail Barrier/Partition Plate | Graybar Store
Phoenix Contact - DIN Rail Barrier/Partition Plate - 3003224
+ / - Hover over image to Zoom
Other Views

    DIN Rail Barrier/Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3003224
    SKU: 96031730
    $1.46
    Checking Pricing
         
    Length (mm):56.0
    Width (mm):1.5
    Height (mm):45.7
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3003224
    • Color Grey
    • Height (mm) 45.7
    • Length (mm) 56.0
    • Width (mm) 1.5
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail grey barrier/partition plate, 56.0 L x 1.5 W x 45.7 H mm.
    • Dimensions: 56 L x 1.5 W x 45.7 H mm
    • Color: Grey