Square D (Schneider Electric) NSYTRAAB35 DIN-Rail 5.2 mm L Snap-On End Clamp | Graybar Store
Square D (Schneider Electric) - DIN-Rail 5.2 mm L Snap-On End Clamp - NSYTRAAB35
+ / - Hover over image to Zoom
Other Views

    DIN-Rail 5.2 mm L Snap-On End Clamp

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRAAB35
    SKU: 25554251
    $1.78
    Checking Pricing
         
    Length (mm):5.2
    Use With:35 mm DIN 3 Track
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRAAB35
    • Length (mm) 5.2
    • Use With 35 mm DIN 3 Track
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plastic 5.2 mm long clip-on end clamp for use on 35 mm DIN 3 track.
    • Plastic
    • Standard package-50