WattStopper LMRC-212 Dimming Room Controller | Graybar Store
WattStopper - Dimming Room Controller - LMRC-212
+ / - Hover over image to Zoom
Other Views

    Dimming Room Controller

    Manufacturer: WattStopper
    Manufacturer #: LMRC-212
    SKU: 25693957
    $291.53
    Checking Pricing
         
    Additional Features:Plenum-Rated Controllers with Line Voltage Relay(s) and 0-10 Volt Dimming Output(s); Plug N' Go Automatic Configuration For
    Voltage Rating:120/277 V AC
    Composition:2 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMRC-212
    • Additional Features Plenum-Rated Controllers with Line Voltage Relay(s) and 0-10 Volt Dimming Output(s); Plug N' Go Automatic Configuration For
    • Composition 2 Channel
    • Series LMRC-210
    • Voltage Rating 120/277 V AC
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® DLM LMRC-210 Dimming Room Controller, Voltage Rating: 120/277 V AC