Leviton 6304 Lamp Dimmer and Heater Control, Style A, Offset Shaft, 300W, 2 Black Leads | Graybar Store
Leviton - Lamp Dimmer and Heater Control, Style A, Offset Shaft, 300W, 2 Black Leads - 6304
+ / - Hover over image to Zoom
Other Views

    Lamp Dimmer and Heater Control, Style A, Offset Shaft, 300W, 2 Black Leads

    Manufacturer: Leviton
    Manufacturer #: 6304
    SKU: 92051206
    $29.91
    Checking Pricing
         
    Color:Black
    Additional Features:18 AWG Leads; Heat-Dispersion Protection; Radio/TV Filter; Solid-State Circuitry
    Wattage:300 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6304
    • Color Black
    • Additional Features 18 AWG Leads; Heat-Dispersion Protection; Radio/TV Filter; Solid-State Circuitry
    • Lamp Type Incandescent/Quartz
    • Switch Style Rotary
    • Wattage 300 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmer, Switch Style: Rotary, Lamp Type: Incandescent; Quartz, Black