Leviton 6633-1LT Decora® Dimmer, SureSlide®, 600W, Light Almond | Graybar Store
Leviton - Decora® Dimmer, SureSlide®, 600W, Light Almond - 6633-1LT
+ / - Hover over image to Zoom
Other Views

    Decora® Dimmer, SureSlide®, 600W, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 6633-1LT
    SKU: 25642724
    $27.52
    Checking Pricing
         
    Wattage:600 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6633-1LT
    • Wattage 600 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SureSlide dimmer, decora preset slide, 3-way, single pole 600w- 120vac, incandescent, light almond.