Pass and Seymour (Legrand) H703PTUTC Dimmer | Graybar Store
Pass and Seymour (Legrand) - Dimmer - H703PTUTC
+ / - Hover over image to Zoom
Other Views

    Dimmer

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: H703PTUTC
    SKU: 25631891
    $103.53
    Checking Pricing
         
    Voltage Rating:120 V AC
    Wattage:700 W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
    Rating:450 (CFL/LED) W; 5.5 (EFL) A; 500 (MLV) VA; 700 (ELV/Halogen/Incandescent) W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # H703PTUTC
    • Color White
    • Composition 1 Channel
    • Lamp Type CFL; EFL; ELV; Halogen; Incandescent; LED; MLB
    • Rating 450 (CFL/LED) W; 5.5 (EFL) A; 500 (MLV) VA; 700 (ELV/Halogen/Incandescent) W
    • Switch Style Slide
    • Switch Type 1-Pole
    • Wattage 700 W
    • Voltage Rating 120 V AC
    • Country of Origin CN - China
    Product Overview:
    Dimmer, Voltage Rating: 120 V AC, Switch Style: Slide, Lamp Type: CFL; EFL; ELV; Halogen; Incandescent; LED; MLB, Switch Type: 1-Pole, Ivory; Light Almond; White