Viking Electronics DVA-500A Digital Voice Announcer for ACD/UCD applications (single channel) | Graybar Store
Viking Electronics - Digital Voice Announcer for ACD/UCD applications (single channel) - DVA-500A
+ / - Hover over image to Zoom
Other Views

    Digital Voice Announcer for ACD/UCD applications (single channel)

    Manufacturer: Viking Electronics
    Manufacturer #: DVA-500A
    SKU: 97272397
    $318.42
    Checking Pricing
         
    Dimensions (Inches):5 x 5 x 1.5
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # DVA-500A
    • Voltage (Volts) 120V
    • Dimensions (Inches) 5 x 5 x 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital voice announcer for ACD/UCD applications (single channel) with 1 minute of record time. 120 volts with Dimensions- 5 x 5 x 1.5 Inches. UL listed adapter provided.
    • 1 minute of record time
    • Record and review announcements locally or remotely or download prerecorded announcements from a tape player
    • Selectable ring delay
    • Detects CPC signal and disconnects
    • Callers may be transferred after the announcement
    • Messages stored in non-volatile memory (no batteries required)
    • Recording volume LED indicator for consistently high-quality recordings
    • Recognizes handshake signals from virtually any PABX, Centrex or C.O. lin