Samsung Techwin SRD-1654D-2TB Samsung Digital Video Recorder | Graybar Store
Samsung Techwin - Samsung Digital Video Recorder - SRD-1654D-2TB
+ / - Hover over image to Zoom
Other Views

    Samsung Digital Video Recorder

    Manufacturer: Samsung Techwin
    Manufacturer #: SRD-1654D-2TB
    SKU: 25639416
    $1,350.53
    Checking Pricing
         
    Additional Features:Network Bandwidth up to 32Mbps; Smart Phone Support; Smart Searching; Touch Interface Front Panel
    Watts:4
    Color:Black
    Resolution:928 x 480 Mpixels; 960 x 576 Mpixels
    Voltage (Volts):100 to 240
    Camera Type:700TV Lines Analog
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SRD-1654D-2TB
    • Color Black
    • Voltage (Volts) 100 to 240
    • Additional Features Network Bandwidth up to 32Mbps; Smart Phone Support; Smart Searching; Touch Interface Front Panel
    • Watts 4
    • Camera Type 700TV Lines Analog
    • Resolution 928 x 480 Mpixels; 960 x 576 Mpixels
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Digital Video Recorder, Camera Type: 700TV Lines Analog, Black, Resolution: 928 x 480 Mpixels; 960 x 576 Mpixels, Voltage (Volts): 100 to 240 V AC, Watts: 60 W