Greenlee 802K Digital Tracking Kit | Graybar Store
Greenlee - Digital Tracking Kit - 802K
+ / - Hover over image to Zoom
Other Views

    Digital Tracking Kit

    Manufacturer: Greenlee
    Manufacturer #: 802K
    SKU: 25237517
    $255.20
    Checking Pricing
         
    Tool Application:Troubleshoot/Trace LAN/VDV
    Power Source:9V Battery
    Display Type:LED Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 802K
    • Display Type LED Display
    • Power Source 9V Battery
    Product Overview:
    Digital Tracking Kit, Digital Handheld, LED Display, 10/100BASE T Cable, Certification Cat 5/6, Frequency 555/1000 Hz, 9V DC Battery Power Supply, 200FP Filter Probe Adapter, Greenlee Brand
    The 802K Digital LAN Tracing Kit is a powerful, unique troubleshooting and tracing solution for LANs and other types of VDV wiring. . The industry standard 200FP filter probe (60Hz) is designed to eliminate hum from fluorescent lights and AC power wiring that can obscure tracing tones . The AT8L LAN Toner not only generates multiple tracing tones and provides basic wiring tests, but indicates the presence of 10/100 Base-T network service .