Bogen SAH15 Digital Switching Self-Amplified Horn (15W) | Graybar Store
Bogen - Digital Switching Self-Amplified Horn (15W) - SAH15
+ / - Hover over image to Zoom
Other Views

    Digital Switching Self-Amplified Horn (15W)

    Manufacturer: Bogen
    Manufacturer #: SAH15
    SKU: 25010435
    $103.56
    Checking Pricing
         
    Watts:15
    Voltage (Volts):24VDC
    Dimensions:10.63 H x 12 W x 11.5 D In.
    Volume:124dB
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SAH15
    • Color Beige
    • Dimensions 10.63 H x 12 W x 11.5 D In.
    • Voltage (Volts) 24VDC
    • Volume 124dB
    • Watts 15
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    15 Watt high-efficiency digital switching amplifed horn speaker.