Bogen SAH5 Digital Switching Self-Amplified Horn (15W) | Graybar Store
Bogen - Digital Switching Self-Amplified Horn (15W) - SAH5
+ / - Hover over image to Zoom
Other Views

    Digital Switching Self-Amplified Horn (15W)

    Manufacturer: Bogen
    Manufacturer #: SAH5
    SKU: 25010249
    $98.54
    Checking Pricing
         
    Watts:5
    Voltage (Volts):24VDC
    Dimensions:10.63 H x 12 W x 11.5 D in.
    Volume:119dB
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SAH5
    • Color Beige
    • Dimensions 10.63 H x 12 W x 11.5 D in.
    • Voltage (Volts) 24VDC
    • Volume 119dB
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    15 Watt high-efficiency digital switching amplifed horn speaker.