Ideal Industries 85-138 8-Way Digital Splitter 75 ohm | Graybar Store
Ideal Industries - 8-Way Digital Splitter 75 ohm - 85-138
+ / - Hover over image to Zoom
Other Views

    8-Way Digital Splitter 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 85-138
    SKU: 25202854
    $12.79
    Checking Pricing
         
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-138
    • Gender Male
    • Termination Style Threaded
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IDEAL® Digital Splitter, Adapter Type: 8-Way Splitter, Ohm Rating: 75, Threaded, Male