Valcom V-9992 Digital Sound Level Meter | Graybar Store
Valcom - Digital Sound Level Meter - V-9992
+ / - Hover over image to Zoom
Other Views

    Digital Sound Level Meter

    Manufacturer: Valcom
    Manufacturer #: V-9992
    SKU: 99658886
    $174.28
    Checking Pricing
         
    Dimensions:9.1 in. H x 2.1 in. W x 1.3 in. D (23.114 cm x 5.334 cm x 3.302 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9992
    • Dimensions 9.1 in. H x 2.1 in. W x 1.3 in. D (23.114 cm x 5.334 cm x 3.302 cm)
    • Color / Finish Grey
    • Country of Origin US - USA
    Product Overview:
    Digital Sound Level Meter Pro II measures the ambient noise level of an area in any type of environment.
    Professional instrumentation compact, newly designed shape high tech, high performance Max/Min functions 32 to 130 dB/3 Ranges A/C weighting resolution 0.1 dB IEC 651 Type II.