Bogen DFT120 Digital Paging Feedback Terminator | Graybar Store
Bogen - Digital Paging Feedback Terminator - DFT120
+ / - Hover over image to Zoom
Other Views

    Digital Paging Feedback Terminator

    Manufacturer: Bogen
    Manufacturer #: DFT120
    SKU: 98416087
    $994.64
    Checking Pricing
         
    Dimensions:10 W x 1.5 H x 6.5 D in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # DFT120
    • Color Black
    • Dimensions 10 W x 1.5 H x 6.5 D in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Package includes digital feedback terminator unit, power pack 12V DC and two 1/2 in. wood screws