Square D (Schneider Electric) TM5SDO12T Digital Output Module | Graybar Store
Square D (Schneider Electric) - Digital Output Module - TM5SDO12T
+ / - Hover over image to Zoom
Other Views

    Digital Output Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM5SDO12T
    SKU: 25373210
    $254.34
    Checking Pricing
         
    Module:Discrete Output
    Output Voltage:24 V DC
    Packaging:1 Each
    Output Amperage:12 A
    Amperage Rating:48 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM5SDO12T
    • Amperage Rating 48 mA
    • Module Discrete Output
    • Output Amperage 12 A
    • Output Voltage 24 V DC
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Modicon® Digital Output Module, Packaging: 1 Each, Discrete Output