Fluke FLUKE-83-5 Digital Industrial Multimeter | Graybar Store
Fluke - Digital Industrial Multimeter - FLUKE-83-5
+ / - Hover over image to Zoom
Other Views

    Digital Industrial Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-83-5
    SKU: 22086755
    $408.15
    Checking Pricing
         
    Power Source:Alkaline Battery
    Rating:CE Certified
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-83-5
    • Display Type Backlight; LCD
    • Power Source Alkaline Battery
    • Rating CE Certified
    • For Use With Fluke 80 Series V Digital Industrial Multimeters
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial Multimeter, Voltage 1000V AC/DC, Capacitance 9999 Microfarad, Resistance 50 Megaohm, Frequency 200KHz, Kit includes Test leads and alligator clips, Holster, 9V Battery
    Current AC/DC 10A, Basic DC Accuracy 0.1 Percent, Auto or Manual Ranging Yes, Safety Rating Cat III 1000V, Cat IV 800V, Brand or Series 80