Pentair Thermal Management ECW-GF Digital Electronic Controller, Wall Mounted, Ground Fault, 6.3 in. H x 6.3 in. W, 120-277 Vac | Graybar Store
Pentair Thermal Management - Digital Electronic Controller, Wall Mounted, Ground Fault, 6.3 in. H x 6.3 in. W, 120-277 Vac - ECW-GF
+ / - Hover over image to Zoom
Other Views

    Digital Electronic Controller, Wall Mounted, Ground Fault, 6.3 in. H x 6.3 in. W, 120-277 Vac

    Manufacturer: Pentair Thermal Management
    Manufacturer #: ECW-GF
    SKU: 25700990
    $868.31
    Checking Pricing
         
    Dimensions:6.3 W x 6.3 H in.
    Voltage (Volts):120 to 277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # ECW-GF
    • Dimensions 6.3 W x 6.3 H in.
    • Voltage (Volts) 120 to 277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Raychem® Digital Electronic Controller, Dimensions: 6.3 W x 6.3 H in, Voltage (Volts): 120 to 277 V AC