Square D (Schneider Electric) BMXDAO1605 Digital Controller 16 120V Discrete Output Triac Module | Graybar Store
Square D (Schneider Electric) - Digital Controller 16 120V Discrete Output Triac Module - BMXDAO1605
+ / - Hover over image to Zoom
Other Views

    Digital Controller 16 120V Discrete Output Triac Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDAO1605
    SKU: 25230026
    $615.30
    Checking Pricing
         
    Module:16 Discrete Output Triac
    Output Voltage:240 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDAO1605
    • Module 16 Discrete Output Triac
    • Output Voltage 240 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Digital module 240V with 16 discrete output triac for use with Modicon Quantum automation platform.
    • 16 Channels
    • Sub Brand: Modicon M340