Square D (Schneider Electric) BMXDRA1605 Digital Controller 16 120V Discrete Output Relay Module | Graybar Store
Square D (Schneider Electric) - Digital Controller 16 120V Discrete Output Relay Module - BMXDRA1605
+ / - Hover over image to Zoom
Other Views

    Digital Controller 16 120V Discrete Output Relay Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDRA1605
    SKU: 25127541
    $374.53
    Checking Pricing
         
    Module:16 Discrete Output Relays
    Output Voltage:24/240 Vac-24 Vdc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDRA1605
    • Module 16 Discrete Output Relays
    • Output Voltage 24/240 Vac-24 Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Digital module 240V with 16 discrete output relays for use with Modicon Quantum automation platform.
    • 16 Channels
    • Sub Brand: Modicon M340