Square D (Schneider Electric) BMXDAI1604 Digital Controller 16 120V Discrete Input Module | Graybar Store
Square D (Schneider Electric) - Digital Controller 16 120V Discrete Input Module - BMXDAI1604
+ / - Hover over image to Zoom
Other Views

    Digital Controller 16 120V Discrete Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXDAI1604
    SKU: 25127532
    $294.28
    Checking Pricing
         
    Module:16 Discrete Input
    Output Voltage:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXDAI1604
    • Module 16 Discrete Input
    • Output Voltage 120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Digital module 120V with 16 discrete inputs for use with Modicon Quantum automation platform.
    • 16 Channels
    • Sub Brand: Modicon M340