Klein Tools ET300 Digital Circuit Breaker Finder | Graybar Store
Klein Tools - Digital Circuit Breaker Finder - ET300
+ / - Hover over image to Zoom
Other Views

    Digital Circuit Breaker Finder

    Manufacturer: Klein Tools
    Manufacturer #: ET300
    SKU: 25279253
    $51.61
    Checking Pricing
         
    Tool Application:Locates Correct Circuit Breaker
    Display Type:Visual, Audible
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # ET300
    • Display Type Visual, Audible
    • Power Source (1) 9V Battery
    • Tool Application Locates Correct Circuit Breaker
    • Country of Origin CN - China
    Product Overview:
    Digital circuit breaker finder automatically finds the correct circuit breaker of any standard 120V outlet
    • Finds the corresponding circuit breaker of 120-volt standard outlets without interruption of service
    • Power can be left on for convenience
    • Strong transmitter reaches distances of up to 1,000 ft.
    • LED display and flashing arrow indicator for easy identification
    • Includes one 9-volt battery
    • Auto shutoff provides long battery life by conserving power
    • 90 - 120-volt operation