Intermatic PE153P Digital 3-Circuit Time Control | Graybar Store
Intermatic - Digital 3-Circuit Time Control - PE153P
+ / - Hover over image to Zoom
Other Views

    Digital 3-Circuit Time Control

    Manufacturer: Intermatic
    Manufacturer #: PE153P
    SKU: 25363571
    $327.10
    Checking Pricing
         
    Time Cycle:24 hr
    Enclosure Type (Nema):NEMA 3R
    Color:Black
    Clock Motor Voltage:120V; 240V
    Switch Type:3-SPST
    Amps:17 A
    Voltage (Volts):120/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PE153P
    • Color Black
    • Voltage (Volts) 120/240
    • Amps 17 A
    • Clock Motor Voltage 120V; 240V
    • Enclosure Type (Nema) NEMA 3R
    • Switch Type 3-SPST
    • Time Cycle 24 hr
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Digital 3-Circuit Time Control, Black, Voltage (Volts): 120/240 V AC, Amps: 17 (Resistive) A; 5 (Tungsten) A, Clock Motor Voltage: 120 V AC; 240 V AC, Switch Type: 3-SPST