Burndy MY293 HYTOOL™ Dieless Crimp Tool, Bare Handle, 8 AWG to 250 kcmil | Graybar Store
Burndy - HYTOOL™ Dieless Crimp Tool, Bare Handle, 8 AWG to 250 kcmil - MY293
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Dieless Crimp Tool, Bare Handle, 8 AWG to 250 kcmil

    Manufacturer: Burndy
    Manufacturer #: MY293
    SKU: 88047818
    $745.14
    Checking Pricing
         
    Overall Length (Inches):22.65
    Tool Application:Mechanical and Ratchet
    Capacity:8 Str AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MY293
    • Brand HYTOOL
    • Capacity 8 Str AWG to 250 kcmil
    • Overall Length (Inches) 22.65
    • Tool Application Mechanical and Ratchet
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ Dieless Hytool, Tool Application: Mechanical and Ratchet, Overall Length (Inches): 22.65 in, Capacity: 8 Str AWG to 250 kcmil