Burndy Y81KFT 4-Point® HYPRESS™ Hand Hydraulic Crimping Tool, 6-Ton | Graybar Store
Burndy - 4-Point® HYPRESS™ Hand Hydraulic Crimping Tool, 6-Ton - Y81KFT
+ / - Hover over image to Zoom
Other Views

    4-Point® HYPRESS™ Hand Hydraulic Crimping Tool, 6-Ton

    Manufacturer: Burndy
    Manufacturer #: Y81KFT
    SKU: 25108123
    $2,961.03
    Checking Pricing
         
    Tool Application:Crimped Connections on Copper, Compressed, Compact, Stranded, Solid and Flex Conductors
    Product Includes:Plastic Carrying Case
    Capacity:8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)
    Overall Length (Inches):25.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y81KFT
    • Brand Dieless Hypress
    • Capacity 8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)
    • Overall Length (Inches) 25.6
    • Product Includes Plastic Carrying Case
    • Tool Application Crimped Connections on Copper, Compressed, Compact, Stranded, Solid and Flex Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dieless Hypress™ Dieless Hypress, Tool Application: Crimped Connections on Copper, Compressed, Compact, Stranded, Solid and Flex Conductors, Overall Length (Inches): 25.6 in, Capacity: 8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)
    4-Point® HYPRESS™ hand hydraulic crimping tool has a dieless system, range taking capabilities, a flip-top latch head design and 360° head rotation.