Burndy PAT81KFTLI PATRIOT® 4-Point® Battery Actuated Crimper, Dieless, 6-Ton | Graybar Store
Burndy - PATRIOT® 4-Point® Battery Actuated Crimper, Dieless, 6-Ton - PAT81KFTLI
+ / - Hover over image to Zoom
Other Views

    PATRIOT® 4-Point® Battery Actuated Crimper, Dieless, 6-Ton

    Manufacturer: Burndy
    Manufacturer #: PAT81KFTLI
    SKU: 25369494
    $5,345.41
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:High Impact Carrying Case; Battery Charger; Lanyard; Two Batteries
    Overall Length (Inches):15.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PAT81KFTLI
    • Brand 4-POINT PATRIOT
    • Overall Length (Inches) 15.6
    • Product Includes High Impact Carrying Case; Battery Charger; Lanyard; Two Batteries
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-POINT® PATRIOT® Dieless Crimper, Tool Application: Crimped Connections, Overall Length (Inches): 15.6 in
    PATRIOT® 4-Point® crimper is a dieless system, 360° head rotation and includes (2) batteries, charger and polymer carry case.