Panduit H100X044H1C Die-Cut Heat Shrink Label Cassette | Graybar Store
Panduit - Die-Cut Heat Shrink Label Cassette - H100X044H1C
+ / - Hover over image to Zoom
Other Views

    Die-Cut Heat Shrink Label Cassette

    Manufacturer: Panduit
    Manufacturer #: H100X044H1C
    SKU: 25113851
    $69.12
    Checking Pricing
         
    Color:White
    Length:1 in.
    Use With:PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches):0.44
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H100X044H1C
    • Color White
    • Length 1 in.
    • Materials Polyolefin
    Product Overview:
    P1™ Die-Cut Heat Shrink Label Cassette, White, Polyolefin, Width Inches: 0.44 in, PanTher LS8E Hand-Held Thermal Transfer Printers, Length: 1 in