Thomas and Betts 15G126R Blackburn® Crimping Die, Figure 6, Hydraulic, 4 to 2 AWG Stranded | Graybar Store
Thomas and Betts - Blackburn® Crimping Die, Figure 6, Hydraulic, 4 to 2 AWG Stranded - 15G126R
+ / - Hover over image to Zoom
Other Views

    Blackburn® Crimping Die, Figure 6, Hydraulic, 4 to 2 AWG Stranded

    Manufacturer: Thomas and Betts
    Manufacturer #: 15G126R
    SKU: 25228770
    $368.69
    Checking Pricing
         
    Capacity:2 Str AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15G126R
    • Capacity 2 Str AWG to 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Color-Keyed® Die Connector, Capacity: 2 Str AWG to 250 kcmil