Thomas and Betts CCU Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover | Graybar Store
Thomas and Betts - Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover - CCU
+ / - Hover over image to Zoom
Other Views

    Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CCU
    SKU: 25132855
    $8.78
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical or Horizontal
    Opening:GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCU
    • Color Silver
    • Materials Die Cast Zinc Alloy
    • Mounting Position Vertical or Horizontal
    Product Overview:
    1-Gang die cast zinc alloy universal flip-lid weatherproof cover for GFCI, duplex receptacle, toggle switch or single receptacle.
    • Keyhole openings on back
    • Suitable for use in wet locations with cover closed
    • Lockable for security when not in use
    • Easy access to outlet with 130 degree opening
    • UL Listed E28688