Thomas and Betts 2CCU Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover, 2-Gang | Graybar Store
Thomas and Betts - Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover, 2-Gang - 2CCU
+ / - Hover over image to Zoom
Other Views

    Die Cast Zinc Alloy Universal Flip-Lid Weatherproof Cover, 2-Gang

    Manufacturer: Thomas and Betts
    Manufacturer #: 2CCU
    SKU: 25132856
    $20.76
    Checking Pricing
         
    No. of Gangs:2
    Mounting Position:Vertical or Horizontal
    Opening:GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2CCU
    • Color Silver
    • Materials Die Cast Zinc Alloy
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 2
    • Opening GFCI/Duplex Receptacle/Toggle Switch/Single Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang die cast zinc alloy universal flip-lid weatherproof cover for GFCI, duplex receptacle, toggle switch or single receptacle.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688