Hubbell TayMac DB775XS Die Cast Weatherproof Outlet Box with Side Lugs, 2-Gang, (5) 3/4 in. Hubs | Graybar Store
Hubbell TayMac - Die Cast Weatherproof Outlet Box with Side Lugs, 2-Gang, (5) 3/4 in. Hubs - DB775XS
+ / - Hover over image to Zoom
Other Views

    Die Cast Weatherproof Outlet Box with Side Lugs, 2-Gang, (5) 3/4 in. Hubs

    Manufacturer: Hubbell TayMac
    Manufacturer #: DB775XS
    SKU: 25311727
    $11.34
    Checking Pricing
         
    No. of Gangs:2-Gang
    No. of Hubs:7/Side Lug
    Hub Size (Inches):3/4
    Box Depth (Inches):2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # DB775XS
    • Color Grey
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 3/4
    • Materials Die Cast Metal
    • No. of Gangs 2-Gang
    • No. of Hubs 7/Side Lug
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey 2-gang die cast 2 in. deep weatherproof box with (5) 3/4 in. hubs and (2) side lugs.
    • Superior commercial quality die cast metal construction
    • Installation instructions included
    • Premium powder coat finish
    • Closure plugs, ground screw and mounting hardware included
    • NEMA 3R compliant
    • UL Listed and 2011 NEC® compliant