Lithonia Lighting TWP 150S 120 RNP LPI Die Cast Wallpack | Graybar Store
Lithonia Lighting - Die Cast Wallpack - TWP 150S 120 RNP LPI
+ / - Hover over image to Zoom
Other Views

    Die Cast Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWP 150S 120 RNP LPI
    SKU: 96011280
    $186.96
    Checking Pricing
         
    Additional Features:Entrances; Lamp Included; Loading Docks; Vehicle Ramp; Walkways
    Wattage:150 W
    Input Voltage:120 V
    Lumens:16000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWP 150S 120 RNP LPI
    • Additional Features Entrances; Lamp Included; Loading Docks; Vehicle Ramp; Walkways
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Lumens 16000
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TWP Die Cast Wallpack, Wattage: 150 W, Lamp Type: Metal Halide, Input Voltage: 120 V, Lumens: 16000 Lumens